References
Festo:EAMM-A-D80-100A
Rubix:390A9824
Manufacturer :1589665
EAN:4052568243081

Documents
Product details : FESTO 1589665 AXIAL KIT
Axial kit EAMM-A-D80-100A Size=80, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-D80-100A 1589665
Technical specifications
Attributes
| Logistic Weight | 2069 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
£ 383.46 excl. VAT
/ Each
£ 460.15 incl. VAT
- Delivery usually within ( 2 ) days