FESTO 2018553 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents
References
Festo:DHAA-G-Q11-20-B6-14-40
Rubix:390A7355
Manufacturer :2018553
EAN:4052568250416
DHAA-G-Q11-20-B6-14-40 Adapter kit
Technical specifications
Typeadapter kit for gripper
Documents

Product details : FESTO 2018553 ADAPTER KIT


Adapter kit DHAA-G-Q11-20-B6-14-40 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-20-B6-14-40 Einbaulage=mounting position=any, Korrosionsbeständigkeitsklasse=corrosion resistance class KBK=2, Befestigungsart=fastening type=(* with through-hole and screw, * with centering sleeve), Werkstoffhinweis=material note=RoHS compliant, Werkstoffinformation Adapterplatte=material information adapter plate=(* aluminum, * anodized)

Technical specifications


Attributes
Typeadapter kit for gripper
Show UNSPSC/ECL@SS
£ 103.12 excl. VAT
/ Each
£ 123.74 incl. VAT
  • Delivery usually within ( 10 ) days