References
Festo:EAMM-A-L48-70A
Rubix:390A9903
Manufacturer :557982
EAN:4052568204259

Documents
Product details : FESTO 557982 AXIAL KIT
Axial kit EAMM-A-L48-70A Size=80, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-L48-70A 557982
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x90x80 mm |
|---|---|
| Logistic Weight | 488,4 g |
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
£ 217.03 excl. VAT
/ Each
£ 260.44 incl. VAT
- Delivery usually within ( 6 ) days