References
Festo:EAMM-A-P6-38A-40A
Rubix:391A0075
Manufacturer :562646
EAN:4052568209230

Documents
Product details : FESTO 562646 AXIAL KIT
Axial kit EAMM-A-P6-38A-40A Size=33, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-P6-38A-40A 562646
Technical specifications
Attributes
| Logistic Weight | 153 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
£ 119.94 excl. VAT
/ Each
£ 143.93 incl. VAT
- Delivery usually within ( 6 ) days