References
Festo:EAMM-A-N48-80G
Rubix:391A0029
Manufacturer :1258793
EAN:4052568229276

Documents
Product details : FESTO 1258793 AXIAL KIT
Axial kit EAMM-A-N48-80G Size=80, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial assembly EAMM-A-N48-80G suitable for electric drives. Installation position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 1235 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
£ 259.50 excl. VAT
/ Each
£ 311.40 incl. VAT
- Usually arrives within 14 working days