References
Festo:EAMM-U-86-S48-70A-102
Rubix:391A0444
Manufacturer :1217689
EAN:4052568228842

Documents
Product details : FESTO 1217689 PARALLEL KIT
Parallel kit EAMM-U-86-S48-70A-102 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-86-S48-70A-102 1217689
Technical specifications
Attributes
| Logistic Weight | 2642,22 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 585.36 excl. VAT
/ Each
£ 702.43 incl. VAT
- Delivery usually within ( 6 ) days