FESTO 537268 MULTI-POSITION KIT DPNA-40


Multi-Position Kit

References
festo:DPNA-40
rubix:123A8302
manufacturer :537268
ean:4052568088149
DPNA-40 Multi-position kit
brand logo
Technical specifications
TypeMulti-Position Kit
See all Specifications

Product details : FESTO 537268 MULTI-POSITION KIT DPNA-40


Multi-Position kit DPNA-100 For ADN compact cylinders Size=100, Corrosion resistance classification CRC=2, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information for adapter=(* Wrought Aluminium alloy, * neutral anodisation)

Technical specifications


Attributes
Logistics dimensions (L x W x H)55x15x55Ā mm
Logistic Weight126,9Ā g
TypeMulti-Position Kit
Show UNSPSC/ECL@SS
Ā£ 42.19 excl. VAT
/ Each
Ā£ 50.63 incl. VAT
  • Delivery usually within ( 16 ) days