References
Festo:DHAA-G-Q11-16-B8-20
Rubix:390A7334
Manufacturer :2091577
EAN:4052568251086

Documents
Product details : FESTO 2091577 ADAPTER KIT
Adapter kit DHAA-G-Q11-16-B8-20 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter set DHAA-G-Q11-16-B8-20 2091577
Technical specifications
Attributes
| Logistic Weight | 48,6 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 83.80 excl. VAT
/ Each
£ 100.56 incl. VAT
- Delivery usually within ( 16 ) days