References
Festo:FWSR-8
Rubix:117A2106
Manufacturer :185949
EAN:4052568075972

Documents
Product details : FESTO 185949 PUSH-ON FLANGE FWSR-8
Push-on flange FWSR-8 For axis of rotary or linear drives. Size=8, Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information, housing=Wrought Aluminium alloy
Technical specifications
Attributes
| Logistic Weight | 8,2 g |
|---|---|
| Type | push-on flange |
Show UNSPSC/ECL@SS
£ 37.78 excl. VAT
/ Each
£ 45.34 incl. VAT
- Delivery usually within ( 16 ) days