References
Festo:EAMD-42-40-19-16X25
Rubix:390A9496
Manufacturer :558002
EAN:4052568204426

Documents
Product details : FESTO 558002 COUPLING
Coupling EAMD-42-40-19-16X25 drive component, which transmits the rotary motion of a stepper or Servo motor Holder diameter 1=19 mm, Holder diameter 2=16 mm, Size=42, Assembly Position=Any, Max. speed=6000 1/min
Coupling EAMD-42-40-19-16X25 558002
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Type | spindle coupling eamd |
Show UNSPSC/ECL@SS
£ 102.19 excl. VAT
/ Each
£ 122.63 incl. VAT
- Delivery usually within ( 2 ) days