References
Spartex:UK-SPD841875PL1
Rubix:224A8486
Manufacturer :SPD841875PL1

Product details : SPARTEX SPD841875PL1 AL W/BENCH&ACCESSORIES KIT 1 840-1100X1800X750-LA
Pack Tek Dual Workbenches are designed to cover a multitude of uses within the packaging industry. Available in either 1800mm or 2100mm widths, Pack Tek Dual Workbenches are specifically designed for the packaging industry and are ideal for use in assembly areas, manufacturing facilities and production lines.
Technical specifications
Attributes
| Type | packaging workbenches |
|---|---|
| Height | 750 mm |
| Length | 840 mm |
| Width | 1800 mm |
Show UNSPSC/ECL@SS
£ 3,901.39 excl. VAT
/ Each
£ 4,681.67 incl. VAT
- Delivery usually within ( 16 ) days
