FESTO 30945 PLUG SOCKET WITH CABLE KME-1-24-5-LED


KME Connecting Cable

References
festo:KME-1-24DC-5-LED
rubix:109A5244
manufacturer :30945
ean:4052568067595
KME-1-24DC-5-LED Plug socket with cable
brand logo
Technical specifications
TypeKME Connecting Cable
See all Specifications

Product details : FESTO 30945 PLUG SOCKET WITH CABLE KME-1-24-5-LED


Plug socket with cable KME-1-24DC-5-LED Pre-assembled, for ME valves. Assembly Position=Any, Cable attribute=For static applications, Switching Position indicator=LED, Nominal operating voltage DC=24 V, Acceptable current load at 40°C=4 A

Technical specifications


Attributes
Logistics dimensions (L x W x H)180x160x20 mm
Logistic Weight232,67 g
TypeKME Connecting Cable
Show UNSPSC/ECL@SS
£ 44.95 excl. VAT
/ Each
£ 53.94 incl. VAT
  • In stock: Next day delivery