FESTO 539243 CONNECTING CABLE NEBV-S1W37-E-2.5-LE26
NEBV connecting line for valves
See technical informationSee documentsReferences
Festo:NEBV-S1W37-E-2.5-LE26
Rubix:107A9829
Manufacturer :539243
EAN:4052568177287

Documents
Product details : FESTO 539243 CONNECTING CABLE NEBV-S1W37-E-2.5-LE26
Connecting cable NEBV-S1W37-E-2.5-LE26 For multi-pin plug Connection to valve terminals VTSA and VTSA-F, for max. 22 solenoid coils, with Sub-D plug socket, 26-pin, suitable for use with energy chains. Cable attribute=Standard, Operating voltage range DC=21,6 - 26,4 V, Nominal operating voltage DC=24 V, Protection class=(* IP65, * NEMA 4), Ambient temperature=-5 - 50 °C
Technical specifications
Attributes
| Logistic Weight | 693 g |
|---|---|
| Type | connecting cable nebv |
Show UNSPSC/ECL@SS
£ 105.48 excl. VAT
/ Each
£ 126.58 incl. VAT
- Delivery usually within ( 6 ) days