FESTO 552254 CONTROL CABLE NEBC-S1G25-K-2.5-N-LE26


NEBC Connecting Cable for Controls

References
festo:NEBC-S1G25-K-2.5-N-LE26
rubix:120A9746
manufacturer :552254
ean:4052568194147

Product details : FESTO 552254 CONTROL CABLE NEBC-S1G25-K-2.5-N-LE26


Pilot line NEBC-S1G25-K-2.5-N-LE26 Suitable for motor controller CMMS-ST and CMMP-AS. Protection class=IP20, Ambient temperature with flexible cable installation=-5 - 80 °C, Ambient temperature=-30 - 80 °C, Min. cable bending radius=220 mm, Cable structure=5x(2x0,25 mm²) + 16x0,25 mm²

Technical specifications


Attributes
Logistic Weight610 g
TypeNEBC
Show UNSPSC/ECL@SS
£ 138.27 excl. VAT
/ Each
£ 165.92 incl. VAT
  • In stock: Next day delivery