FESTO 531185 CONNECTING CABLE KMP6-09P-8-5
KMP6 Valve Terminal Connecting Cable
See technical informationSee documentsReferences
Festo:KMP6-09P-8-5
Rubix:107A4873
Manufacturer :531185
EAN:4052568165116

Documents
Product details : FESTO 531185 CONNECTING CABLE KMP6-09P-8-5
Connecting cable KMP6-09P-8-5 For miniature valves, with Sub-D, 9-pin for 8 coils. Assembly Position=Any, Operating voltage range DC=<= 24 V, Permissible current load=2,8 A, Protection class=IP40, Ambient temperature with flexible cable installation=-5 - 80 °C
Technical specifications
Attributes
| Logistic Weight | 455 g |
|---|---|
| Type | kmp connecting cable |
Show UNSPSC/ECL@SS
£ 188.69 excl. VAT
/ Each
£ 226.43 incl. VAT
- Delivery usually within ( 8 ) days