FESTO 527544 CONNECTING CABLE KMP6-15P-12-5


KMP6 valve terminal connecting cable

References
festo:KMP6-15P-12-5
rubix:107A4867
manufacturer :527544
ean:4052568084769
KMP6-15P-12-5 Connecting cable
brand logo
Technical specifications
Typekmp connecting cable
See all Specifications

Product details : FESTO 527544 CONNECTING CABLE KMP6-15P-12-5


Connecting cable KMP6-15P-12-5 For valve terminal CPV-SC, with 15-pin Sub-D plug, 5 m long. Assembly Position=Any, Operating voltage range DC=<= 24 V, Permissible current load=2,8 A, Protection class=IP40, Ambient temperature with flexible cable installation=-5 - 80 °C

Technical specifications


Attributes
Logistic Weight611,7 g
Typekmp connecting cable
Show UNSPSC/ECL@SS
£ 100.30 excl. VAT
/ Each
£ 120.36 incl. VAT
  • Delivery usually within ( 8 ) days