FESTO 541345 CONNECTING CABLE NEBU-M8W4-K-5-LE4


NEBU connection line

References
festo:NEBU-M8W4-K-5-LE4
rubix:109A1568
manufacturer :541345
ean:4052568050368
brand logo
brand logo
Technical specifications
Typeconnecting cable

Product details : FESTO 541345 CONNECTING CABLE NEBU-M8W4-K-5-LE4


connecting cable NEBU-M8W4-K-5-LE4 for Proximity sensors, Position transmitter, pressure switch, flow sensors, visual and inductive sensors. Conforms to standard=(* EN 61076-2-104, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Bending strength according to Festo standard, * Test conditions on request, * Chain link trunking: 5 million cycles, bending radius 75 mm), Operating voltage range AC=0 - 30 V, Operating voltage range DC=0 - 30 V

Technical specifications


Attributes
Typeconnecting cable
Show UNSPSC/ECL@SS
£ 15.73 excl. VAT
/ Each
£ 18.88 incl. VAT
  • Usually arrives within 14 working days