FESTO 30938 PLUG SOCKET WITH CABLE KMF-1-230AC-5
KMF Valve Socket Connecting Cable
See technical informationSee documentsReferences
Festo:KMF-1-230AC-5
Rubix:110A0020
Manufacturer :30938
EAN:4052568003784

Documents
Product details : FESTO 30938 PLUG SOCKET WITH CABLE KMF-1-230AC-5
Plug socket with cable KMF-1-230AC-5 Pre-assembled, for F solenoids. Assembly Position=Any, Nominal operating voltage, AC=230 V, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Protection class=(* IP67, * to IEC 60529), Ambient temperature=-20 - 80 °C
Technical specifications
Attributes
| Logistic Weight | 318 g |
|---|---|
| Type | kmf connecting cable |
Show UNSPSC/ECL@SS
£ 17.59 excl. VAT
/ Each
£ 21.11 incl. VAT
- Delivery usually within ( 6 ) days