FESTO 533193 CONNECTING CABLE VMPA-KMS1-24-5
VMPA-KMS Valve Terminal Connecting Cable
See technical informationSee documentsReferences
Festo:VMPA-KMS1-24-5
Rubix:107A5734
Manufacturer :533193
EAN:4052568166434

Documents
Product details : FESTO 533193 CONNECTING CABLE VMPA-KMS1-24-5
Connecting cable VMPA-KMS1-24-5 For multi-pin plug Connection to valve terminal MPA-S. Protection class=(* IP65, * to IEC 60529), Ambient temperature with flexible cable installation=0 - 70 °C, Min. cable bending radius=171 mm, Electrical Connection=Cable with plug, Cable structure=25 x 0,34 mm²
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x245x80 mm |
|---|---|
| Logistic Weight | 1100,68 g |
| Type | vmpa-km |
Show UNSPSC/ECL@SS
£ 86.08 excl. VAT
/ Each
£ 103.30 incl. VAT
- Delivery usually within ( 2 ) days