FESTO 151691 PLUG SOCKET WITH CABLE KMEB-1-230AC-5


KMEB Valve Socket Connecting Cable

References
festo:KMEB-1-230AC-5
rubix:108A7288
manufacturer :151691
ean:4052568030766
KMEB-1-230AC-5 Plug socket with cable
brand logo
Technical specifications
TypeKMEB Valve Socket Connecting Cable
See all Specifications

Product details : FESTO 151691 PLUG SOCKET WITH CABLE KMEB-1-230AC-5


Plug socket with cable KMEB-1-230AC-5 Pre-assembled, for MEBH, MOEBH valves and N2 solenoids. Assembly Position=Any, Nominal operating voltage, AC=230 V, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Protection class=(* IP65, * to IEC 60529), Ambient temperature=-20 - 80 °C

Technical specifications


Attributes
Logistics dimensions (L x W x H)170x160x25 mm
Logistic Weight232 g
TypeKMEB Valve Socket Connecting Cable
Show UNSPSC/ECL@SS
£ 24.22 excl. VAT
/ Each
£ 29.06 incl. VAT
  • In stock: Next day delivery