FESTO 193012 CONNECTING CABLE KMP4-9P-5-PVC
KMP4 connecting cable for valve manifolds
See technical informationReferences
Festo:KMP4-9P-5-PVC
Rubix:107A9825
Manufacturer :193012
EAN:4052568079710

Product details : FESTO 193012 CONNECTING CABLE KMP4-9P-5-PVC
Connecting cable KMP4-9P-5-PVC Assembly Position=Any, Nominal operating voltage DC=24 V, Permissible current load=3 A, Protection class=IP65, Ambient temperature with flexible cable installation=-5 - 70 °C
Technical specifications
Attributes
| Logistic Weight | 425,5 g |
|---|---|
| Type | connecting cable kmp |
Show UNSPSC/ECL@SS
£ 87.57 excl. VAT
/ Each
£ 105.08 incl. VAT
- Delivery usually within ( 6 ) days