FESTO 541349 CONNECTING CABLE NEBU-M8G3-K-5-M8G3

NEBU connecting cable

See technical informationSee documents

References

Festo:NEBU-M8G3-K-5-M8G3
Rubix:132A3761
Manufacturer :541349
EAN:4052568050405
NEBU-M8G3-K-5-M8G3 Connecting cable

Technical specifications

Typenebu connecting cable
See all Specifications

Documents

Product details : FESTO 541349 CONNECTING CABLE NEBU-M8G3-K-5-M8G3


Connecting cable NEBU-M8G3-K-5-M8G3 for Proximity sensors, Position transmitter, pressure switch, flow sensors, visual and inductive sensors. Conforms to standard=(* EN 61076-2-104, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Chain link trunking: 5 million cycles, bending radius 75 mm, * Bending strength according to Festo standard, * Test conditions on request), Operating voltage range AC=0 - 60 V, Operating voltage range DC=0 - 60 V

Technical specifications


Attributes
Logistic Weight135,67 g
Typenebu connecting cable
£ 19.78 excl. VAT
/ Each
£ 23.74 incl. VAT
  • Delivery usually within ( 10 ) days