FESTO 32963 COUPLING PIECE KSG-M10X1,25


KSG Coupling Piece

References
festo:KSG-M10X1,25
rubix:124A9864
manufacturer :32963
ean:4052568067670
KSG-M10X1,25 Coupling piece
brand logo
Technical specifications
TypeCoupling piece
See all Specifications

Product details : FESTO 32963 COUPLING PIECE KSG-M10X1,25


Coupling piece KSG-M10X1,25 Compensates for radial misalignment, for fitting on piston rod side of cylinders DNU, DNG, DNGU, DNC. Size=M10x1,25, Assembly Position=Any, Threaded Connection=Female thread M10x1.25, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x38x24 mm
Logistic Weight229 g
TypeCoupling piece
Show UNSPSC/ECL@SS
£ 54.11 excl. VAT
/ Each
£ 64.93 incl. VAT
  • Delivery usually within ( 2 ) days