FESTO 193019 CONNECTING CABLE KMP4-25P-10-PUR
KMP4 Valve Terminal Connecting Cable
See technical informationSee documentsReferences
Festo:KMP4-25P-10-PUR
Rubix:107A3408
Manufacturer :193019
EAN:4052568153267

Documents
Product details : FESTO 193019 CONNECTING CABLE KMP4-25P-10-PUR
Connecting cable KMP4-25P-10-PUR Nominal operating voltage DC=24 V, Protection class=(* IP65, * to IEC 60529), Ambient temperature with flexible cable installation=-40 - 70 °C, Cable structure=25 x 0,25 mm², Cable diameter=10,8 mm
Technical specifications
Attributes
| Logistic Weight | 1420 g |
|---|---|
| Type | kmp connecting cable |
Show UNSPSC/ECL@SS
£ 241.95 excl. VAT
/ Each
£ 290.34 incl. VAT
- Delivery usually within ( 6 ) days