FESTO 527543 CONNECTING CABLE
KMP6 connecting cable for valve manifolds
See technical informationSee documentsReferences
Festo:KMP6-15P-12-2,5
Rubix:107A4866
Manufacturer :527543
EAN:4052568084752

Documents
Product details : FESTO 527543 CONNECTING CABLE
Connecting cable KMP6-15P-12-2,5 For valve terminal CPV-SC, with 15-pin Sub-D plug, 2.5 m long. Assembly Position=Any, Operating voltage range DC=<= 24 V, Permissible current load=2,8 A, Protection class=IP40, Ambient temperature with flexible cable installation=-5 - 80 °C
Technical specifications
Attributes
| Logistic Weight | 318,8 g |
|---|---|
| Type | connecting cable kmp |
Show UNSPSC/ECL@SS
£ 73.32 excl. VAT
/ Each
£ 87.98 incl. VAT
- Delivery usually within ( 8 ) days