(6,192)
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
Electrical connector technology
Accessory for electric fitting system
FESTO 538227 CONNECTING CABLE NEBV-S1G25-K-10-N-LE25
FESTO 538227 CONNECTING CABLE NEBV-S1G25-K-10-N-LE25
NEBV Connecting line for valve terminals
References
festo:
NEBV-S1G25-K-10-N-LE25
rubix:
108A2669
manufacturer :
538227
ean:
4052568175382
Technical specifications
Type
NEBV
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 538227 CONNECTING CABLE NEBV-S1G25-K-10-N-LE25
Connecting cable NEBV-S1G25-K-10-N-LE25 For multi-pin plug Connection to valve terminal VTUB, with Sub-D plug, 25-pin. Cable attribute=Standard, Nominal operating voltage DC=24 V, Protection class=(* IP65, * IP67, * in assembled condition), Ambient temperature with flexible cable installation=-5 - 50 °C, Max.tightening torque plug=0,2 Nm
Technical specifications
Attributes
Logistic Weight
1765
g
Type
NEBV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
159.12
excl. VAT
/
Each
£
190.94
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 539248 CONNECTING CABLE NEBV-S1W37-K-10-LE37
FESTO NEBA-M8G3-U-5-N-LE3 CONNECTING CABLE 8078224
AVENTICS 1834484160
FESTO 8065121 CONNECTING CABLE
FESTO 541348 CONNECTING CABLE NEBU-M8G3-K-2.5-M8G3
FESTO 152507 MULTI-PLUG KSV6-12
FESTO 5212313 ENCODER CABLE
FESTO 6848 DISTRIBUTOR LTV-2-PK-4
FESTO 177677 PLUG SOCKET WITH CABLE KMEB-2-24-M12-0,5-LED
FESTO 566662 PLUG SOCKET WITH CABLE
SMC SX100-41-4S-30 SINGLE END CBLE -VE COM 2 CORE
FESTO 540247 INSTALLATION KIT
AVENTICS 1834484109
FESTO 550037 CABLE BINDER
FESTO 8035784 DISTRIBUTOR