FESTO 553575 CONNECTING CABLE NEBV-M12G8-K-2-M12G4
NEBV connecting line for valves
See technical informationSee documentsReferences
Festo:NEBV-M12G8-K-2-M12G4
Rubix:107A7787
Manufacturer :553575
EAN:4052568096052

Documents
Product details : FESTO 553575 CONNECTING CABLE NEBV-M12G8-K-2-M12G4
Connecting cable NEBV-M12G8-K-2-M12G4 Assembly Position=Any, Conforms to standard=EN 61076-2-101, Cable attribute=Standard, Operating voltage range AC=0 - 30 V, Operating voltage range DC=0 - 30 V
Technical specifications
Attributes
| Logistic Weight | 112 g |
|---|---|
| Type | connecting cable nebv |
Show UNSPSC/ECL@SS
£ 75.91 excl. VAT
/ Each
£ 91.09 incl. VAT
- Delivery usually within ( 6 ) days