FESTO 152507 MULTI-PLUG KSV6-12

KSV Multi-plug

See technical informationSee documents

References

Festo:KSV6-12
Rubix:108A3485
Manufacturer :152507
EAN:4052568070137
KSV6-12 Multi-plug

Technical specifications

Typeksv multi-plug
See all Specifications

Documents

Product details : FESTO 152507 MULTI-PLUG KSV6-12


Multi-plug KSV6-12 Nominal size=6 mm, Operating pressure=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2

Technical specifications


Attributes
Logistic Weight168 g
Typeksv multi-plug
£ 53.04 excl. VAT
/ Each
£ 63.65 incl. VAT
  • Delivery usually within ( 6 ) days