FESTO 30941 PLUG SOCKET WITH CABLE KMV-1-24DC-5-LED


KMV connecting cable for valves

References
festo:KMV-1-24DC-5-LED
rubix:109A9067
manufacturer :30941
ean:4052568022860
KMV-1-24DC-5-LED Plug socket with cable
brand logo
Technical specifications
TypeConnecting cable KMV
See all Specifications

Product details : FESTO 30941 PLUG SOCKET WITH CABLE KMV-1-24DC-5-LED


Plug socket with cable KMV-1-24DC-5-LED Pre-assembled, for V solenoids. Assembly Position=Any, Polarity protected=for all electrical Connections, Operating status display=LED, Nominal operating voltage DC=24 V, Protection class=(* IP67, * to IEC 60529)

Technical specifications


Attributes
Logistics dimensions (L x W x H)170x172x40 mm
Logistic Weight320,4 g
TypeConnecting cable KMV
Show UNSPSC/ECL@SS
£ 24.92 excl. VAT
/ Each
£ 29.90 incl. VAT
  • Delivery usually within ( 6 ) days