FESTO 543271 CONNECTING CABLE NEBV-S1W37-KM-2.5-LE10
NEBV connecting line for valves
See technical informationSee documentsReferences
Festo:NEBV-S1W37-KM-2.5-LE10
Rubix:107A9394
Manufacturer :543271
EAN:4052568091262

Documents
Product details : FESTO 543271 CONNECTING CABLE NEBV-S1W37-KM-2.5-LE10
Connecting cable NEBV-S1W37-KM-2.5-LE10 For multi-pin plug Connection to valve terminals VTSA and VTSA-F, for max. 8 solenoid coils, with Sub-D plug socket, 10-pin. Cable attribute=Standard, Operating voltage range DC=21,6 - 26,4 V, Nominal operating voltage DC=24 V, Protection class=(* IP65, * NEMA 4), Ambient temperature=-5 - 50 °C
Technical specifications
Attributes
| Logistic Weight | 407 g |
|---|---|
| Type | connecting cable nebv |
Show UNSPSC/ECL@SS
£ 59.61 excl. VAT
/ Each
£ 71.53 incl. VAT
- Delivery usually within ( 6 ) days