Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Electrical connector technology
Accessory for electric fitting system
FESTO 560416 CONNECTING CABLE VMPAL-KM-V-SD25-IP67-2,5
FESTO 560416 CONNECTING CABLE VMPAL-KM-V-SD25-IP67-2,5
VMPAL-KM connection line for valve terminal
References
festo:
VMPAL-KM-V-SD25-IP67-2,5
rubix:
263A5658
manufacturer :
560416
ean:
4052568097691
Technical specifications
Type
Connecting cable VMPAL-KM
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 560416 CONNECTING CABLE VMPAL-KM-V-SD25-IP67-2,5
Connecting cable VMPAL-KM-V-SD25-IP67-2,5 Cable attribute=Standard, Protection class=(* IP67, * to IEC 60529), Ambient temperature with flexible cable installation=-5 - 80 °C, Min. cable bending radius=122 mm, Electrical Connection=Cable with plug
Technical specifications
Attributes
Logistic Weight
572,58
g
Type
Connecting cable VMPAL-KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.98
excl. VAT
/
Each
£
75.58
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 8035775 DISTRIBUTOR
TAMLEX MMF/150 150MM RF TRAY 25MM DEEP PRE GALVANISED 3 MTR
FESTO 8035791 DISTRIBUTOR
FESTO 562561 HANDLING MODULE
FESTO 30938 PLUG SOCKET WITH CABLE KMF-1-230AC-5
FESTO 193018 CONNECTING CABLE KMP4-25P-5-PUR
FESTO 540222 HANDLING MODULE
FESTO 32963 COUPLING PIECE KSG-M10X1,25
FESTO 533610 HANDLING MODULE
FESTO 8005312 DISTRIBUTOR
FESTO 8065117 CONNECTING CABLE
FESTO 533622 HANDLING MODULE
FESTO 533617 HANDLING MODULE
SMC AXT100-FC26-2 FLAT RIBBON CABLE 26 PINS 3 M
FESTO 6847 DISTRIBUTOR LTV-2-PK-3