Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER NAVY 54R
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER NAVY 54R
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK
References
leo workwear:
CT02-NV-LEO-54R
rubix:
316A9808
ean:
5056082304821
Technical specifications
Colour
navy
Size
54r
Main material
cotton/polyester
Product details
Technical specifications
Product details : LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER NAVY 54R
Technical specifications
Attributes
Colour
navy
Size
54r
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.18
excl. VAT
/
Each
£
27.82
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS DNAVY 48.5R
MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 32.5S
MASCOT 13079 LEMBERG TROUSERS W/K PCTS LIGHT KHAKI/BLACK 32.5R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 32.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 46.5R
GISS 886731 URBAN WORK CLASSIC 2 TROUSERS GREY/BLACK SIZE L
MASCOT 05079 LERIDA TROUSERS W/K PCTS ANTH 38.5T
"REGATTA TRJ387R INCURSION TROUSERS BLACK 38"" R"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 31.5S
ORBITINT BLACK KNIGHT PC305CTL COMBAT TROUSERS HEAVY WEIGHT BLACK 34L
ORN 2100N HARRIER STRETCH TROUSER NAVY 44R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 27R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS DNAVY/ROYAL 33.5T
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS BLACK 28R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 30.5R