SPARTEX GLC25Z FOLDING CYLINDER CAGE - PAINTED WITH PALLET BASE
Knock Down Security Cages
See technical informationSee documentsReferences
Spartex:UK-GLC25Z
Rubix:239A9139
Documents
Product details : SPARTEX GLC25Z FOLDING CYLINDER CAGE - PAINTED WITH PALLET BASE
Manufactured from 50 x 50mm mesh panels & galvanised roof
This unit is supplied knock down for easy access into your premises
Complete with a hasp & staple locking facility (padlock not supplied)
GLC25Z & GLC35Z supplied with a pallet base which incorporates fork lift pockets
N.B. A Fork Lift will be needed to unload these units
This unit is supplied knock down for easy access into your premises
Complete with a hasp & staple locking facility (padlock not supplied)
GLC25Z & GLC35Z supplied with a pallet base which incorporates fork lift pockets
N.B. A Fork Lift will be needed to unload these units
h x w x d = 2000 x 1290 x 1010mm
weight = 135 kg
Technical specifications
Attributes
| Material | steel |
|---|
Show UNSPSC/ECL@SS
£ 3,458.96 excl. VAT
/ Each
£ 4,150.75 incl. VAT
- Delivery usually within ( 21 ) days


