MASCOT 10154 KNOXVILLE GILET DNAVY S


Knoxville body warmer dark navy

References
mascot:10154-154-010-S
rubix:380A2399
manufacturer :Knoxville Donkermarine - Breman
ean:5707209838261
brand logo
brand logo
Technical specifications
ColourNavy
SizeS
Main materialCotton
See all Specifications

Product details : MASCOT 10154 KNOXVILLE GILET DNAVY S


Quilt lining. Extended back. Closure with zipper, wind catcher and concealed press buttons. Zip pocket under the wind catcher. Chest pockets with flap with concealed press buttons. D ring. Front pockets. Elastic on the armholes. Zipper at the bottom of the back for printing/embroidery. Waistband with press button regulation. Contrast stitching. Reflection effects.

Technical specifications


Attributes
ColourNavy
SizeS
Main materialCotton
Grammage260 g/m²
Material65% cotton/35% polyester
Show UNSPSC/ECL@SS
£ 75.67 excl. VAT
/ Each
£ 90.80 incl. VAT
  • Usually arrives within 14 working days