MASCOT 10154 KNOXVILLE GILET DNAVY 3XL


Knoxville body warmer dark navy

References
mascot:10154-154-010-3XL
rubix:378A8458
manufacturer :Knoxville Donkermarine - Breman
ean:5707209838186
brand logo
brand logo
Technical specifications
ColourNavy
Size3XL
Main materialCotton
See all Specifications

Product details : MASCOT 10154 KNOXVILLE GILET DNAVY 3XL


Quilt lining. Extended back. Closure with zipper, wind catcher and concealed press buttons. Zip pocket under the wind catcher. Chest pockets with flap with concealed press buttons. D ring. Front pockets. Elastic on the armholes. Zipper at the bottom of the back for printing/embroidery. Waistband with press button regulation. Contrast stitching. Reflection effects.

Technical specifications


Attributes
ColourNavy
Size3XL
Main materialCotton
Grammage260 g/m²
Material65% cotton/35% polyester
Show UNSPSC/ECL@SS
£ 87.47 excl. VAT
/ Each
£ 104.96 incl. VAT
  • Usually arrives within 14 working days