MASCOT 12154 HAGEN GILET BLACK 3XL


Gilet Hagen black

References
mascot:12154-442-09-3XL
rubix:378A8503
ean:5711074051533
Bodywarmer Hagen 12154-442-09 / 3XL
brand logo
Technical specifications
ColourBlack
Size3XL
Main materialPolyester
See all Specifications

Product details : MASCOT 12154 HAGEN GILET BLACK 3XL


Durable triple stitched seams that extend the product life. Easy access to phone pocket inside the breast pocket. Good space for placement of company logo. Extra protection against the cold with an extended back. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight780 g
ColourBlack
Size3XL
Main materialPolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 87.47 excl. VAT
/ Each
£ 104.96 incl. VAT
  • Usually arrives within 14 working days