SMC KQ2F06-01N NICKEL PLATED BRASS FITTING 1/8 FEMALE THREAD I 6 TUBE


KQ2 One-touch Fitting

References
smc:KQ2F06-01N
rubix:2603979
brand logo
brand logo
Technical specifications
Connection 11/8
See all Specifications

Product details : SMC KQ2F06-01N NICKEL PLATED BRASS FITTING 1/8 FEMALE THREAD I 6 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Female Connector.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.

Applicable Tube O.D.: ø 6
Port Size: 1/8
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Release Button: Round Type

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight16 g
Connection 11/8
Length16.1 mm
MaterialNickel Plated Brass
Show UNSPSC/ECL@SS
£ 3.68 excl. VAT
/ Each
£ 4.42 incl. VAT
  • In stock: Next day delivery