MECALINE MALE 90 ELBOW 6-R1/2IN 858744

TAPERED MALE 90° ELBOW

See technical informationSee documents

References

Mecaline:858744
Rubix:208A5342
EAN:3660338138140
TAPERED MALE 90° ELBOW Material Body in H polymer 6-1/2R

Technical specifications

Type of threadingconical
Connection 1r1/2
Connection 26
See all Specifications

Documents

Product details : MECALINE MALE 90 ELBOW 6-R1/2IN 858744


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Type of threadingconical
Connection 1r1/2
Connection 26
Materialpolymer body
£ 4.68 excl. VAT
/ Each
£ 5.62 incl. VAT
  • In stock: Next day delivery