Push-in Fitting
Connection 1 | R 3/8 in |
---|---|
Connection 2 | 8 mm |
Logistic Weight | 22,7 g |
---|---|
Connection 1 | R 3/8 in |
Connection 2 | 8 mm |
Length | 22.2 mm |
Type of threading | Sheet metal |
Max. temperature | 80 °C |
Min. temperature | -10 °C |
Material | Nickel-Plated Brass (Housing);POM (Release Ring);NBR (Tubing Seal);High-Alloy Stainless Steel (Tubing Clamp Component) |
Delivery usually within ( 6 ) days