References
SMC:KQ2U02-23A
Rubix:393A7443

Documents
Product details : SMC KQ2U02-23A ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Connection 1 | 2 mm |
| Material | brass |
| Length | 17 mm |
| Min. temperature | -5 °C |
| Colour | silver |
| Connection 2 | 3,2 mm |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | air;water |
| Metric exterior tube diameter | 3.2 mm |
| Metric exterior tube diameter 2 | 2 mm |
Show UNSPSC/ECL@SS
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
- Delivery usually within ( 8 ) days