References
Rubix:120A4091

Technical specifications
| Connection 1 | m14 x 1.0 |
|---|---|
| Material | nylon, soft nylon, polyurethane, fep, pfa |
Product details : SMC KBE1-06 FITTING
▪ Piping module series
▪ Material: nylon, soft nylon, polyurethane
▪ Tube O.D: ø4, ø6, ø8, ø10, ø12, ø16
▪ Male thread: 1/8, 1/4, 3/8, 1/2
▪ Female thread: M5x0.8, M6x1, 1/8, 1/4, 3/8, 1/2
▪ Material: nylon, soft nylon, polyurethane
▪ Tube O.D: ø4, ø6, ø8, ø10, ø12, ø16
▪ Male thread: 1/8, 1/4, 3/8, 1/2
▪ Female thread: M5x0.8, M6x1, 1/8, 1/4, 3/8, 1/2
•Piping module series
•Material: nylon, soft nylon, polyurethane
•Tube O.D: ø4, ø6, ø8, ø10, ø12, ø16
•Male thread: 1/8, 1/4, 3/8, 1/2
•Female thread: M5x0.8, M6x1, 1/8, 1/4, 3/8, 1/2
Body Size: Body Size 1
Port Size Applicable Tube: Ø6
•Material: nylon, soft nylon, polyurethane
•Tube O.D: ø4, ø6, ø8, ø10, ø12, ø16
•Male thread: 1/8, 1/4, 3/8, 1/2
•Female thread: M5x0.8, M6x1, 1/8, 1/4, 3/8, 1/2
Body Size: Body Size 1
Port Size Applicable Tube: Ø6
Technical specifications
Attributes
| Connection 1 | m14 x 1.0 |
|---|---|
| Material | nylon, soft nylon, polyurethane, fep, pfa |
| Length | 35.5 mm |
| Connection 2 | tube o.d. ø6 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | air |
| Metric exterior tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 80.50 excl. VAT
/ 10 pieces
£ 96.60 incl. VAT
- Delivery usually within ( 8 ) days