MECALINE 859752 DIFF. DIAM. UNION TEE MM 6-8
UNION TEE CENTRE REDUCTION FITTINGS
See technical informationSee documentsReferences
Mecaline:859752
Rubix:208A5016
EAN:3660338147296

Documents
Product details : MECALINE 859752 DIFF. DIAM. UNION TEE MM 6-8
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Connection 1 | 8 |
|---|---|
| Material | polymer body |
| Length | 44.9 mm |
| Min. temperature | -20 °C |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
| Service pressure | 15 bar |
| Type of fluid | compressed air and fluid |
| Metric exterior tube diameter | 8 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 2.49 excl. VAT
/ Each
£ 2.99 incl. VAT
- In stock: Next day delivery
