References
SMC:KQB2L04-01S
Rubix:133A3628
Manufacturer :KQB2L04-01S
EAN:3618036035490



Technical specifications
| Material | 304 stainless steel (release button, guide, chuck);special fkm (seal, o-ring);c3604 (male connector body, stud);316 stainless steel (male elbow body) |
|---|---|
| Connection 1 | 4 mm |
Documents
Product details : SMC KQB2L04-01S ONE-TOUCH FITTING
The KQB2 one-touch fitting is compact and lightweight and uses electroless nickel-plated brass components as standard specification. The maximum operating temperature is 150° C. KQB2 fittings can be used with fluid and in environments with high temperature change. Configuration variations have been improved to 17 models. Applicable pipe sizes are Ø3.2 to Ø16 and 1/8" to 1/2". The KQB2 series is available with M, R, Rc, UNF, NPT or G connection threads.
•Male Elbow.
•Compact and light weight.
•Design flexibility.
•Grease-free series.
•RoHS.
Applicable Tube O.D.: 04 (Ø4)
Port Size: 01 (R1/8)
Sealant: S (Sealant)
•Compact and light weight.
•Design flexibility.
•Grease-free series.
•RoHS.
Applicable Tube O.D.: 04 (Ø4)
Port Size: 01 (R1/8)
Sealant: S (Sealant)
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Material | 304 stainless steel (release button, guide, chuck);special fkm (seal, o-ring);c3604 (male connector body, stud);316 stainless steel (male elbow body) |
| Connection 1 | 4 mm |
| Profile | kqb2 |
| Connection 2 | 1/8 in |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 4.78 excl. VAT
/ Each
£ 5.74 incl. VAT
- Delivery usually within ( 4 ) days