References
IMI Norgren:C01251038
Rubix:80103323
Manufacturer :C01251038


Technical specifications
| Material | body: pbt; threads: nickel-plated brass; sealing: nbr (silicone-free) |
|---|---|
| Connection 1 | r3/8 |
Product details : NORGREN C01251038 PFITC 10MM-R3/8 STR ADPT
Pneufit-C Straight adaptor internal and external hex Ø10mm x R3/8" C01251038
Technical specifications
Attributes
| Material | body: pbt; threads: nickel-plated brass; sealing: nbr (silicone-free) |
|---|---|
| Connection 1 | r3/8 |
| Profile | straight male fitting (straight adapter) |
| Connection 2 | 10 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.19 excl. VAT
/ Each
£ 3.83 incl. VAT
- In stock: Next day delivery