References
Festo:KSG-M16X1,5
Rubix:125A0248
Manufacturer :32965
EAN:4052568009618

Documents
Product details : FESTO 32965 COUPLING PIECE KSG-M16X1,5
Coupling piece KSG-M16X1,5 Compensates for radial misalignment, for fitting on piston rod side of cylinders DNU, DNG, DNGU, DNC. Size=M16x1,5, Assembly Position=Any, Threaded Connection=Female thread M16x1.5, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 81x81x32 mm |
|---|---|
| Logistic Weight | 850 g |
| Type | coupling piece |
Show UNSPSC/ECL@SS
£ 66.43 excl. VAT
/ Each
£ 79.72 incl. VAT
- Delivery usually within ( 2 ) days