FESTO 566656 PLUG SOCKET WITH CABLE NEBV-H1G2-KN-2.5-N-LE2


NEBV connection line

References
festo:NEBV-H1G2-KN-2.5-N-LE2
rubix:109A7752
manufacturer :566656
ean:4052568057336
brand logo
brand logo
Technical specifications
TypeConnection line

Product details : FESTO 566656 PLUG SOCKET WITH CABLE NEBV-H1G2-KN-2.5-N-LE2


plug socket with cable NEBV-H1G2-KN-2.5-N-LE2 Assembly Position=Any, Operating voltage range DC=0 - 30 V, Protection class=IP40, Ambient temperature=-5 - 60 °C, Product weight=17 g

Technical specifications


Attributes
TypeConnection line
Show UNSPSC/ECL@SS
£ 5.17 excl. VAT
/ Each
£ 6.20 incl. VAT
  • Delivery usually within ( 2 ) days