References
Festo:KPE-6
Rubix:134A1369
Manufacturer :178463
EAN:4052568144272

Documents
Product details : FESTO 178463 CLAMPING UNIT KPE-6
Clamping unit KPE-6 Assembly Position=Any, Type of clamping with direction of action=(* at both ends, * Clamping with spring, release with compressed Air), Design structure=Tilting disks, Variants=Single-ended piston rod, Operating pressure=<= 10 bar
Technical specifications
Attributes
| Logistic Weight | 133 g |
|---|---|
| Type | kpe clamping unit |
Show UNSPSC/ECL@SS
£ 331.82 excl. VAT
/ Each
£ 398.18 incl. VAT
- Delivery usually within ( 2 ) days