Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Position sensor for measuring device
OMRON SENSOR E2K-C25MF1
OMRON SENSOR E2K-C25MF1
Position sensor for measuring device Omron
References
omron:
E2K-C25MF1
rubix:
169A4128
ean:
4536853263690
Product details
Technical specifications
Product details : OMRON SENSOR E2K-C25MF1
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
190.56
excl. VAT
/
Each
£
228.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RECHNER KAS80-30-A-D30-PTFE/MS-Y5-1-HP CAPACITIVE SENSOR, 30MM DIA
PARKER VALVE PXC-M111
PARKER SWITCH PXC-K2110541
PARKER SWITCH PXC-K2210541
MCG AEL3 100A 3PH DIGITAL KWH MID METER (H)285 MM X (W)175 MM X (D)60
SMC G43-10-01 PRESSURE GAUGE
NORGREN 18-015-995 50MM GAUGE 1/8 CB/PM 0-4BAR
AVENTICS 0830100468 SENSORS SERIES SN2
WIKA HD CENTRE BACK CONN 8329800
MECALINE 853506 PRESSURE GAUGE BOX ABS 63MM DIA 1/4IN 0/6BAR
SMC GS40-01 GAUGE
AVENTICS R412004416 PRESSURE GAUGE PG1-ROB-G014-SAS-D50P 0-6
SMC G36-10-01-X7 PRESSURE GAUGE
SCHNEIDER XB4 XB5 CONTACT BLOCK 1NC SCREW TERMINAL
SMC PF2MC7102-F04-EN DIGITAL FLOW SWITCH