FESTO 161127 PRECISION PRESSURE GAUGE MAP-40-6-1/8-EN
Precision pressure gauge
See technical informationSee documentsReferences
Festo:MAP-40-6-1/8-EN
Rubix:128A0811
Manufacturer :161127
EAN:4052568006419

Technical specifications
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | precision pressure gauge |
Documents
Product details : FESTO 161127 PRECISION PRESSURE GAUGE MAP-40-6-1/8-EN
Precision pressure gauge to DIN EN 837-1 for front panel or in-line mounting with an indicating range up to 16 bar / 230 psi.
Strengths
Designs based on EN 837-1
Pneumatic connection via R or G thread
Display units bar, psi
Pneumatic connection via R or G thread
Display units bar, psi
Technical specifications
Attributes
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | precision pressure gauge |
| Material | polybutylene terephthalate |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 19.08 excl. VAT
/ Each
£ 22.90 incl. VAT
- In stock: Next day delivery