ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER BLACK 18R


Ladies Hawk Earthpro Combat Trouser

References
orn:2260R-B-18
rubix:248A7334
ean:5055748776330
brand logo
brand logo
Technical specifications
Colourblack
Size18r
Main materialcotton
See all Specifications

Product details : ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER BLACK 18R


Multi functional and hard wearing combat trouser made from recycled material.
Multiple pockets with extra strong pocket liners.
Two front and two rear pockets, spacious combat style leg pocket including mobile pocket.
Slight elastication at sides of waistband - very comfortable to wear.
Reflective trim for enhanced visibility and safety.

Technical specifications


Attributes
Colourblack
Size18r
Main materialcotton
Grammage245 g/m²
Materialcotton / recycled polyester
Show UNSPSC/ECL@SS
£ 21.26 excl. VAT
/ Each
£ 25.51 incl. VAT
  • Usually arrives within 14 working days